missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Separatory Funnel Holder

Product Code. 30274398 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
50 to 500 mL Separatory Funnel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
30274398 50 to 500 mL Separatory Funnel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30274398 Supplier Heidolph™ Supplier No. 1130000893
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    161.00 € / Pack of 1
    Save 2.00 €
    1% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A flexible holder allows shaking separating funnels with a volume of 50 to 500 mL.

A flexible holder allows shaking separating funnels with a volume of 50 to 500 mL optimally. The single separating funnel holder is delivered in a pre-assembled way and you do not need tools for mounting it on a perforated platform with universal perforation being placed on the shaker's platform.

Tested with a 250 mL separating funnel, you can place a maximum of three separating funnels next to each other on the perforated platform 1000 and a maximum of four on the perforated platform 2000. Moreover, we want to highlight in particular the optimized angle for ventilation during the shaking process.

Suitable for platform shakers with orbital and reciprocating shaking movement, such as Unimax 1010/2010 and Promax 1020/2020.

TRUSTED_SUSTAINABILITY

Specifications

Holds 50 to 500 mL Separatory Funnel
Product Type Separatory Funnel Holder
For Use With (Equipment) Hei-SHAKE Series Orbital and Reciprocating Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.