missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BP10 (1701) GC Capillary Columns
Click to view available options
Length (Metric):
25 m
30 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
Description
- Highly inert column
- Low bleed
- Can be solvent rinsed
- Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals
Specifications
Specifications
| Max. Temperature | 280/300°C |
| Diameter (Metric) Inner | 0.22 mm |
| Stationary Phase | 14% Cyanopropylphenyl Polysiloxane |
| USP Type | G46 |
| For Use With (Application) | Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis |
| Temperature Range | -20°C to +280/300°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 25 m |
| Packing Material | Forte™ BP10 (1701) |
| Polarity | Moderately polar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction