missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane

Product Code. 10646401
Change view
Click to view available options
Length (Metric):
12 m
15 m
25 m
30 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.5 μm
Material:
Polyimide Clad
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Material unitSize
10646401 12 m 0.53 mm 0.15 μm Polyimide Clad Each
10731992 12 m 0.22 mm 0.1 μm Polyimide Clad Each
10641803 15 m 0.25 mm 0.1 μm Polyimide Clad Each
10777374 15 m 0.32 mm 0.5 μm Polyimide Clad Each
10192872 30 m 0.25 mm 0.1 μm Polyimide Clad Each
10508112 25 m 0.53 mm 0.15 μm Polyimide Clad Each
10557722 25 m 0.32 mm 0.1 μm Polyimide Clad Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10646401 Supplier SGE™ Supplier No. 054657
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte HT5 (5% Phenyl Polycarborane-siloxane)—High 480°C temperature phase suited for simulated distillation and other petroleum applications

Specifications

For Use With (Application) Simulated Distillation, Pesticide Analysis, Herbicides Analysis
Particle Size 0.15 μm
Film Thickness 0.15 μm
Length (Metric) 12 m
Material Polyimide Clad
Packing Material HT5
Polarity Polar
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 400°C
Temperature Range (Metric) 10°C to 380°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.