missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ LC Luer Lock Needles
Quality needles to fit a SGE syringe in a range of lengths and tip styles
68.50 €
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | Gas chromatography |
Length (English) Needle | 2 in. |
Product Type | Replacement Needle |
Needle Point Style | LC |
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Needle Gauge | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Needle Gauge | Price | Quantity & Availability | ||
10770594
|
Trajan™
039895 |
0.027 in. | 0.37 mm | 0.7 mm | 22 G |
68.50 €
Pack of 2 |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11949427
|
Trajan™
039897 |
0.019 in. | 0.2 mm | 0.5 mm | 25 G |
68.50 €
Pack of 2 |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Stainless Steel | |
2 in. | |
LC |
Gas chromatography | |
Replacement Needle | |
Luer Lock |