missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SolGel 1ms Column
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Unit Size:
Each
Description
- Highly inert column Low bleed
- Increased sensitivity in analysis
- High temperature
Specifications
Specifications
| Max. Temperature | 360°C |
| Functionality/Interaction Type | Van der Waals interaction |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | 100% Dimethyl Polysiloxane |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Phthalates Analysis, Chlorinated Aromatics, Herbicides Analysis, Nitroaromatics, Organochlorine Pesticides, Organophosphorous Pesticides, Paraffins, Petroleum, Phthalates, Polywax, Pyrethroids, Semivolatiles Analysis, Xylenes Analysis |
| Temperature Range | 0°C to 340/360°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Packing Material | SolGel-1ms™ |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction