missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Brunswick Scientific™ Innova™ 2350 Benchtop Open Air Shaker
Click to view available options
Orbit:
25 mm
51 mm
Unit Size:
Each
Description
- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
- Quiet operation provides a favorable work environment
- Shaking speeds between 25 to 500rpm (±1rpm) provides versatility for culturing a wide range of cell types.
- Speed controlled and displayed in increments of 1rpm
- Includes audible and visual alarms, timer (0 to 99.9 hr.) with continuous operation or automatic shut-off at the end of the study
- Enclosed electronics and mechanical components prevent internal damage from accidental spills
- Versatile 46 × 46cm (18 × 18 in.) accessory platform (sold separately) accommodates up to 2 × 6L Erlenmeyer flasks
- Low profile - less than 6 in. (15cm) tall enables use of multiple shakers in an incubator or environmental chamber
Specifications
Specifications
| Orbit | 51 mm |
| Speed Control Accuracy | ±1 rpm |
| Speed Range | 25 to 500 rpm |
| Electrical Requirements | 220/230V, 50/60 Hz |
| Holds | 8 x 6 L Erlenmeyer Flasks |
| Dimensions (L x W x H) | 61 x 91.4 x 16.3 cm |
| Length (Metric) Platform | 91 cm |
| Width (Metric) Platform | 61 cm |
| Model | Innova 2350 Benchtop Open Air Shaker |
| No. of Positions | 8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction