missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ VorTemp™ 56 Shaking Incubator for Microtubes and Microplates
Click to view available options
Speed Range:
200 to 1200 rpm
Unit Size:
Each
Description
- Features interchangeable platforms
- Temperature adjustable over a broad range
- Mechanical convection provides a uniform and stable environment
- May be used in cold rooms for sub-ambient applications
- Shaking speed and acceleration rates adjustable
- Insulated chamber to maintain temperature and reduce operating noise
Spécification
Spécification
| Orbit | 3 mm |
| Speed Range | 200 to 1200 rpm |
| Electrical Requirements | 230 V, 50 Hz |
| Voltage | 230 V |
| Temperature Range (Metric) | 5°C to 99°C |
| Holds | 56 x 1.5/2.0 mL |
| Product Type | Shaker Incubator |
| Frequency | 50 Hz |
| Depth (Metric) | 310 mm |
| Height (Metric) | 230 mm |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu