missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shodex OHpak SB-G Guard Column

Product Code. 11548620 Shop All Thermo Scientific Products
Change view
Click to view available options
Particle Size:
10 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
11548620 10 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11548620 Supplier Thermo Scientific™ Supplier No. F6709430
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with HPLC columns.

  • Particle size: 10μm
  • Product Size (I.D. x Length) 6.0mm I.D. x 50mmL
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 10 μm
Column Type Guard Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.