missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SI-200 Series Stuart™ Microplate Shaking Incubator

Product Code. 15837894
Change view
Click to view available options
Model:
SI505
SI505/IQOQ
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
15837894 SI505/IQOQ Each
11986458 SI505 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15837894 Supplier Cole-Parmer™ Supplier No. 7952012
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The SI-200 Series Stuart™ Microplate Shaking Incubator is specifically designed to mix small volumes of liquid in a temperature-controlled environment.

  • Microprocessor controlled shaking speed ensures accuracy.
  • High shaking speed up to 1250 rpm.
  • 1.5 mm diameter orbit is ideal for microplates and microtubes.
  • Easily set and view temperature and speed on the digital display.
  • Unique retractable platform offers easy loading and unloading.
  • These microplate shaking incubators combine high speed with tiny orbit to create the vibrational shaking action required for small sample volumes.
  • All models feature a timer which can be set from 1 second to 9 days.
  • Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
  • The retractable platform securely locks in place during operation.
  • A nonslip mat ensures microplates stay securely on the platform even while shaking at high speeds.
  • Order tube racks to accommodate various size microtubes.
  • Holds 4 x microtitre plates or 2 x micro tube racks.
  • A stainless steel water tray provides up to 80% humidity to prevent sample damage.
  • Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC.
  • Order model 79520-12 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.

Specifications

Orbit 16 mm
Speed Range 250 to 1250 rpm
Electrical Requirements 230 V, 50 Hz, 250 W
Voltage 230 V
Temperature Range (Metric) 7°C to 60°C
Holds 4 x Microtitre Plates or 2 x Micro Tube Racks
Product Type Shaking Incubator
Temperature Range (English) 44.6°F to 140°F
Frequency 50 Hz
Dimensions (LxW) Platform 22 x 22 cm
Dimensions (L x W x H) 30 x 30.7 x 19 cm
Height (English) 0.6 ft.
Height (Metric) 19 cm
Length (English) 1 ft.
Length (Metric) 30 cm
Width (English) 1 ft.
Width (Metric) 30.7 cm
Model SI505/IQOQ
Display Digital
For Use With (Application) Cell Culture Applications
For Use With (Equipment) Microplates
Includes Installation Qualification/Operational Qualification (IQ/OQ)
No. of Positions 4
Timer Range 1 sec. to 9 days
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.