missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Glove Box Air Stream with Transfer Chamber

Product Code. 17117684
Change view
Click to view available options
Material:
Acrylic Glass, Aluminum
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17117684 Acrylic Glass, Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17117684 Supplier Bohlender™ Supplier No. V174508
  • ONLINE EXCLUSIVE PRICE
    21808.50 €
    11314.00 € / Pack of 1
    Save 10494.50 €
    48% Off
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glove Box Air Stream with Transfer Chamber with aluminum frame and two glove ports with one pair of gloves.

  • Aluminum frame with panels made of acrylic glass, base panel made of polyethylene
  • Front panel with two glove ports and one pair of natural rubber gloves size 9, two lead-ins for cables on the back side (upper left and upper right)
  • Transfer chamber with two doors on the right, external door with latch to prevent accidental opening
  • Tray extends into workspace with opening of the internal door for easy removal of inserted products
  • Integrated HEPA filtering unit in the top side for a high-purity atmosphere in the workspace
  • Manometer to display the degree of filter saturation
  • Pipe sockets made of PE are included in delivery for converting to the different operating modes: internal air circulation, fresh air supply and exhaust
  • Conversion can be made without any tooling
  • Exchangeable filter cartridge
  • Maintenance-free and trouble-free motor
  • Robust and light-weight aluminum construction
  • Superb all-round visibility
  • Non-slip rubber feet
  • Large front opening
  • Transfer chamber for inserting further products

Specifications

Material Acrylic Glass, Aluminum
Depth (English) 26 in.
Depth (English) Interior 21 in.
Depth (Metric) 660 mm
Depth (Metric) Interior 540 mm
Height (English) 40 in.
Height (English) Interior 26 in.
Height (Metric) 1015 mm
Height (Metric) Interior 650 mm
Voltage 230 V
Volume (Metric) 290 L
Weight (English) 93 lb.
Weight (Metric) 42 kg
Width (English) 48 in.
Width (English) Interior 33 in.
Width (Metric) 1210 mm
Width (Metric) Interior 850 mm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.