missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Glove Box for Exhaustion

Product Code. 17167744
Change view
Click to view available options
Material:
Acrylic Glass
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17167744 Acrylic Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17167744 Supplier Bohlender™ Supplier No. V198808
  • ONLINE EXCLUSIVE PRICE
    6982.50 €
    3826.45 € / Pack of 1
    Save 3156.05 €
    45% Off
View all promotions
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glove box for exhaustion with Iris ports, panels made of acrylic glass and aluminum frame.

  • Aluminum frame with panels made of acrylic glass
  • Base panel, integrated connector for exhaust system and closing lid made of polyethylene
  • Iris Ports and cable lead-ins made of polyethylene and silicone
  • Two lead-ins for cable on the back side (upper left and upper right)
  • Two crosswise slotted silicone discs each in the openings and cable lead-ins (staggered mounted so that the overlapping segments at the same time allow easy access to the interior space and close the openings at non-use)
  • Iris Ports ensure pressure compensation through air streaming when the exhaust system is switched on
  • Connection to exhaust system through an integrated connector on the top panel
  • This connector is graded for tubes with inner diameters 100, 120, 160 and 180 mm
  • When working without exhaust system the opening can be closed with a lid
  • Opening diameter for gloves: 170 mm
  • Distance between openings: 390 mm
  • Robust and lightweight aluminum construction
  • Superb all-round visibility
  • Non-slip rubber feet
  • Cable lead-ins for electric devices
  • Large front opening

Specifications

Material Acrylic Glass
Depth (English) 24 in.
Depth (English) Interior 21 in.
Depth (Metric) 600 mm
Depth (Metric) Interior 540 mm
Height (English) 28 in.
Height (English) Interior 26 in.
Height (Metric) 700 mm
Height (Metric) Interior 650 mm
Volume (Metric) 290 L
Weight (English) 35 lb.
Weight (Metric) 16 kg
Width (English) 35 in.
Width (English) Interior 33 in.
Width (Metric) 890 mm
Width (Metric) Interior 850 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.