missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Glove Box Trio with Transfer Chamber
Description
- Aluminum frame with panels made of acrylic glass, base panel made of polyethylene
- Front side with three glove ports and two pairs of natural rubber gloves size 9
- Three cable lead-ins on the back side (upper right, middle, left)
- Transfer chamber (right) with two doors, external door with latch to prevent accidental opening
- Tray extends into the workspace with opening of the internal door for easy removal of inserted products
- Work space and transfer chamber including two hose connectors for gas-filling each and appropriate tubing (2 x 5 m tubing for gas-filling made of PVC and 2 x 5 m aeration tubing made of PE)
- Robust and light-weight aluminum construction
- Superb all-round visibility
- Non-slip rubber feet
- Cable lead-ins for electric devices
- Large front opening
- Connectors for gas-filling and aeration including appropriate tubing
Specifications
Specifications
| Material | Acrylic Glass, Aluminum |
| Depth (English) | 23 in. |
| Depth (English) Interior | 22 in. |
| Depth (Metric) | 590 mm |
| Depth (Metric) Interior | 550 mm |
| Height (English) | 27 in. |
| Height (English) Interior | 26 in. |
| Height (Metric) | 690 mm |
| Height (Metric) Interior | 650 mm |
| Volume (Metric) | 440 L |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?