missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Mini Glove Box

Product Code. 17157674
Change view
Click to view available options
Material:
Acrylic Glass
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17157674 Acrylic Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17157674 Supplier Bohlender™ Supplier No. V 170508
  • ONLINE EXCLUSIVE PRICE
    3841.19 €
    1729.93 € / Pack of 1
    Save 2111.26 €
    54% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mini Glove Box Panels and base panel made of acrylic glass.

  • Panels and base panel made of acrylic glass
  • Glove ports sideways with Iris ports (one on the right side, one on the left side)
  • Opening diameter for gloves: 190 mm

Specifications

Material Acrylic Glass
Depth (English) 16 in.
Depth (English) Interior 15.3 in.
Depth (Metric) 400 mm
Depth (Metric) Interior 390 mm
Height (English) 16 in.
Height (English) Interior 15.3 in.
Height (Metric) 400 mm
Height (Metric) Interior 390 mm
Volume (English) 9 gal.
Volume (Metric) 34 L
Weight (English) 13 lb.
Weight (Metric) 5.7 kg
Width (English) 12 in.
Width (English) Interior 11 in.
Width (Metric) 300 mm
Width (Metric) Interior 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.