missing translation for 'onlineSavingsMsg'
Learn More

Endecotts Sieve Shaker Model EFL 300, 230 V, 50 Hz

Product Code. 15572590
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15572590 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15572590 Supplier Endecotts Supplier No. EFL300/23050
  • ONLINE EXCLUSIVE PRICE
    4880.00 €
    4428.88 € / Pack of 1
    Save 451.12 €
    9% Off
Estimated Shipment: 01-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sieve Shaker EFL 300

  • EFL 300 sieve shaker with a measuring range from 20 μm to 40 mm, featuring electromagnetic 3D sieving motion, adjustable amplitude from 0 to 2 mm with digital setting in 10 steps, and compatibility with sieve diameters of 100, 150, 200, 250, 300, and 315 mm as well as 3, 8 and 12 in. sieves for versatile laboratory particle size analysis.

Specifications

Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.