missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotational Silicone Viscosity Standards, Paragon Scientific™
Click to view available options
Viscosity:
10.12 mPa.s (25°C)
100.7 mPa.s (25°C)
100075 mPa.s (25°C)
1003 mPa.s (25°C)
12423 mPa.s (25°C)
251.5 mPa.s (25°C)
30036 mPa.s (25°C)
357.0 mPa.s (25°C)
4.988 mPa.s (25°C)
50.49 mPa.s (25°C)
503.9 mPa.s (25°C)
5034 mPa.s (25°C)
60139 mPa.s (25°C)
75.53 mPa.s (25°C)
Unit Size:
600mL
Each
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- 600mL of product supplied in a ready to use 'test in pack' container
- 1-year shelf life
- Ensures full compliance to international test method protocol
- Full traceability to National Standards
- Tamper evident security packaging
- Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle
- Safer working, less mess, less waste, higher throughput
Specifications
Specifications
| Packaging | Test in pack container |
| Odor | Characteristic odor |
| Viscosity | 100075 mPa.s (25°C) |
| Analyte or Component Names | Silicone fluid |
| Physical Form | Liquid |
| Color | Colorless |
| Element | Silicone Fluid |
| Quantity | 600 mL |
Nominal values quoted
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction