missing translation for 'onlineSavingsMsg'
Learn More

uvex Silv-Air 5200+ Premium FFP2 Flat-fold Mask

Product Code. 31910417 Shop All Uvex Products
Change view
Click to view available options
Size:
Medium
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31910417 Medium Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31910417 Supplier uvex Supplier No. 8735201
  • ONLINE EXCLUSIVE PRICE
    79.49 €
    73.00 € / Pack of 1
    Save 6.49 €
    8% Off
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Silv-Air premium+ product line comprises classic folding respirators that adapt to different face shapes which fits perfectly to larger face shapes.

  • Product category: Respirator
  • Product type: Flat-fold mask
  • Search colour (filter): White
  • Protection class: FFP2
  • Filter material: Polypropylene (PP)
  • Valve type: No exhalation valve
  • Reuse: Non-reusable (NR)
  • Dolomite dust test: Yes
TRUSTED_SUSTAINABILITY

Specifications

Color White
Design Type Flat-fold
Disposable Single-use
Filter Type FFP2
Material Polyester
Product Type Particulate Respirator
Size Medium
With Exhalation Valve No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.