missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Single-Use BioProcess Container, 2D, Aegis™ 5-14, 3 ports
GREENER_CHOICE

Product Code. 17839796 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
2 L
5 L
10 L
20 L
50 L
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17839796 2 L Pack of 10
17829786 5 L Pack of 10
17839776 10 L Pack of 10
17859786 20 L Pack of 10
17839786 50 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17839796 Supplier Thermo Scientific™ Supplier No. SH31266.05
  • ONLINE EXCLUSIVE PRICE
    990.00 €
    816.16 € / Pack of 10
    Save 173.84 €
    17% Off
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:

• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Quantity 2 L
Tubing Style TPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.