missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Airduct Assembly

Product Code. 31945041 Shop All Skytec Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945041 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945041 Supplier Globus Supplier No. SKR00020BZ
  • ONLINE EXCLUSIVE PRICE
    97.52 €
    69.41 € / Pack of 1
    Save 28.11 €
    28% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement airduct assembly for the Skytec Sentinel PAPR full hood.

  • Designed for efficient airflow distribution within the Sentinel full hood system
  • It ensures even delivery of purified air across the breathing zone, maintaining consistent comfort and protection for the wearer during extended use.
  • Manufactured from durable, lightweight materials, the assembly is engineered for reliability and long service life in demanding industrial environments
  • It is easy to install, remove, and clean, supporting regular maintenance and system integrity.
  • Durable, lightweight construction for extended service life
  • Simple to install, remove, and maintain
  • Supports consistent comfort and protection during prolonged use

Specifications

Color Black
Disposable Reusable
Material Plastic
Product Type Airduct Harness Assembly
Size One Size
For Use With (Application) Demolition, Disease and Infection Control, Multi Purpose, Vessel Construction and Maintenance, Woodwork and Fabrication
For Use With (Equipment) Skytec Sentinel PAPR
Latex Free Yes
Model Skytec Sentinel PAPR
Sterility Non-sterile
Dimensions (L x W x H) 350 x 210 x 170 mm
Length (Metric) 350 mm
Width (Metric) 210 mm
Height (Metric) 170 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.