missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Backpack

Product Code. 31945059 Shop All Skytec Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945059 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945059 Supplier Globus Supplier No. SKR00042BZ
  • ONLINE EXCLUSIVE PRICE
    141.38 €
    100.61 € / Pack of 1
    Save 40.77 €
    28% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Skytec Sentinel PAPR System.

  • The lightweight, ergonomic backpack evenly distributes weight across the shoulders and back, reducing user fatigue during prolonged wear
  • Its compact design allows for greater freedom of movement, making it ideal for applications where flexibility and comfort are essential
  • Ergonomic design for all-day comfort
  • Even weight distribution to reduce strain fit
  • Durable and practical for demanding environments
  • Polyester and EVA construction
  • Adjustable fit

Specifications

Product Type Respirator Bag Belt
Closure Type Buckle
Color Black
Material Nylon
Model Skytec Sentinel PAPR
For Use With (Application) Demolition, Disease and Infection Control, Multi Purpose, Vessel Construction and Maintenance, Woodwork and Fabrication
For Use With (Equipment) Skytec Sentinel PAPR
Certifications/Compliance EN 12941: TH3
Dimensions (L x W x H) 490 x 400 x 50 mm
Length (Metric) 490 mm
Width (Metric) 400 mm
Height (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.