missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Helmet with Earmuff attachment TH3

Product Code. 31945061 Shop All Skytec Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945061 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945061 Supplier Globus Supplier No. SKR00005BZ
  • ONLINE EXCLUSIVE PRICE
    535.22 €
    380.92 € / Pack of 1
    Save 154.30 €
    28% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The helmet with integrated visor combines respiratory, head, face, and hearing protection in one durable, comfortable system.

  • Featuring an EN397-certified safety helmet, it offers reliable impact resistance while maintaining exceptional wearer comfort.
  • The high-quality EN166 medium-impact visor delivers a wide, clear field of vision for optimal safety and visibility.
  • Designed with ease of use in mind, the helmet's lightweight, well-balanced construction and fully adjustable ratchet head harness ensure a secure, personalised fit.
  • Removable components make cleaning, maintenance, and part replacement quick and straightforward, supporting long-term durability.
  • The system is also compatible with the Alpha Sota range of hearing protection, enabling full integration of respiratory, head, face, and hearing protection for complete worker safety.
  • A flame-retardant, soft chin seal with a self-adjusting toggle provides consistent comfort across various face shapes, reducing the need for multiple sizes while maintaining a reliable, protective fit.
  • Compatible with Skytec Sentinel Powered Air Respirator range
  • Replacement visors available in clear, amber, and shade 3 or 5 variants

Specifications

Certifications/Compliance EN 12941: TH3
Certifications/Compliance (Europe) EN 12941: TH3
Certifications (EN) EN 12941: TH3
Color Black
Disposable Reusable
Filter Type TH3
Material HDPE
Product Type Helmet with Shroud
Size One Size
With Exhalation Valve No
Facepiece Type Visor
For Use With (Equipment) Skytec Sentinel PAPR
Latex Free Yes
Model Skytec Sentinel PAPR
Sterility Non-sterile
Dimensions (L x W x H) 390 x 265 x 245 mm
Length (Metric) 390 mm
Width (Metric) 265 mm
Height (Metric) 245 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.