missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Premium Carry Holdall

Product Code. 31945055 Shop All Skytec Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945055 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945055 Supplier Globus Supplier No. SKR00035BZ
  • ONLINE EXCLUSIVE PRICE
    158.49 €
    112.80 € / Pack of 1
    Save 45.69 €
    28% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The carry holdall provides a durable and convenient storage and transport solution.

  • The Skytec Sentinel Premium Carry Holdall provides a durable and convenient storage and transport solution for the Sentinel Powered Air Purifying Respirator (PAPR) and its accessories
  • Designed to accommodate the full system, including the blower unit, hose, battery, and headtop, it helps protect components from damage, dust, and contamination during transport or storage
  • Purpose-designed holdall for Sentinel PAPR and accessories
  • Durable, wipe-clean construction for long service life
  • Reinforced handles and seure zip closure for safe transport
  • Protects components from dust, moisture, and impact during storage

Specifications

Product Type Carrying Case
Closure Type Zip
Color Black
Device Holds 1 PAPR Kit
Material Nylon
Model Skytec Sentinel PAPR
For Use With (Application) Demolition, Disease and Infection Control, Multi Purpose, Vessel Construction and Maintenance, Woodwork and Fabrication
For Use With (Equipment) Skytec Sentinel PAPR
Certifications/Compliance EN 12941: TH3
Dimensions (L x W x H) 510 x 325 x 90 mm
Length (Metric) 510 mm
Width (Metric) 325 mm
Height (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.