missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Premium Full Hood

Product Code. 31945037 Shop All Skytec Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945037 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945037 Supplier Globus Supplier No. SKR00008FZ
  • ONLINE EXCLUSIVE PRICE
    158.69 €
    112.95 € / Pack of 1
    Save 45.74 €
    28% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The hoods provide lightweight respiratory protection with head, face and shoulder coverage. Requires a Skytec Sentinel PAPR Airduct Assembly (SKR00020BZ).

  • The Sentinel PAPR Premium Reusable Full Hood Solution provides comprehensive respiratory and facial protection when used with compatible Powered Air Purifying Respirator (PAPR) systems.
  • Designed for comfort and full-coverage performance, it safeguards the head, face, neck, and shoulders from dust, paint spray, and airborne contaminants commonly encountered in industrial and maintenance environments.
  • Protects eyes and face from liquid splashes and low-energy particles
  • Wide field of view for optimal visibility
  • Premium reusable hood solution

Specifications

Certifications/Compliance EN 12941: TH3
Certifications/Compliance (Europe) EN 12941: TH3
Certifications (EN) EN 12941: TH3
Color White
Disposable Reusable
Filter Type TH3
Material Nylon, Polyurethane
Product Type Full Skirt Hood
Size One Size
With Exhalation Valve No
Facepiece Type Visor
For Use With (Equipment) Skytec Sentinel PAPR
Latex Free Yes
Lens Type Clear Polycarbonate
Material (Lens) Polycarbonate
Model Skytec Sentinel PAPR
Sterility Non-sterile
Dimensions (L x W x H) 370 x 250 x 60 mm
Length (Metric) 370 mm
Width (Metric) 250 mm
Height (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.