missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Premium Half Hood

Product Code. 31945056 Shop All Skytec Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945056 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945056 Supplier Globus Supplier No. SKR00004FZ
  • ONLINE EXCLUSIVE PRICE
    129.84 €
    92.42 € / Pack of 1
    Save 37.42 €
    28% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The half hood provide lightweight respiratory protection with head, face and shoulder coverage. Requires a Skytec Sentinel PAPR Airduct Assembly (SKR00020BZ).

  • This premium reusable hood solution proves lightweight respiratory protection with head and face coverage
  • Designed for flexibility and ease of use, it allows the same head harness to be used across multiple replacement hoods, reducing costs and simplifying maintenance
  • Ideal for applications which require frequent replacement of the outer hood
  • Compatible with Skytec Sentinel Powered Air Respirator range
  • Clear, wide field of vision
  • Offers limited protection for the face and eyes against liquid splash, low-energy impact particles, and airborne dust

Specifications

Certifications/Compliance EN 12941: TH3
Certifications/Compliance (Europe) EN 12941: TH3
Certifications (EN) EN 12941: TH3
Color White
Disposable Reusable
Filter Type TH3
Material Nylon, Polyurethane
Product Type Half Hood
Size One Size
With Exhalation Valve No
Facepiece Type Visor
For Use With (Equipment) Skytec Sentinel PAPR
Latex Free Yes
Model Skytec Sentinel PAPR
Sterility Non-sterile
Dimensions (L x W x H) 280 x 260 x 200 mm
Length (Metric) 280 mm
Width (Metric) 260 mm
Height (Metric) 200 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.