missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel Powered Air Respirator Starter Kit (inc Blower, Battery, Charger, Belt, Hose)

Product Code. 31945062 Shop All Skytec Products
Change view
Click to view available options
Color:
Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945062 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Contains lithium-ion battery
Product Code. 31945062 Supplier Globus Supplier No. SKR00007BZ
  • ONLINE EXCLUSIVE PRICE
    1139.69 €
    811.12 € / Pack of 1
    Save 328.57 €
    28% Off
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Contains lithium-ion battery

The air respirator is a lightweight, ready-to-use respiratory protection solution built for ease, comfort, and reliability.

  • With a simple display and intuitive controls, it offers user-friendly functionality for hassle-free operation.
  • Featuring four adjustable airflow speeds, the system is compatible with a wide selection of filters and head-tops to suit various industrial and healthcare applications.
  • 4 Airflow Speeds for adjustable comfort
  • Lightweight and balanced design
  • Visual, vibration and audible alarms
  • Fast, hassle-free charging with USB-C charging
  • Recessed Hose Connection to minimize snagging

Specifications

Battery Life Standard Flow: 17 hr. 26 min., High Flow: 9 hr. 15 min.
Battery Type Lithium-ion
Belt Material EVA and Polypropylene
Breathing Tube Length 790 mm
Certifications/Compliance (Europe) EN 12941: TH3
Certifications (EN) EN 12941: TH3
Connection Type Bayonet
Color Gray
Product Type PAPR Assembly, No Headtop
Size One Size
Facepiece Material Nylon
For Use With (Equipment) Skytec Sentinel PAPR
Material (Housing) ABS, Polycarbonate
Model Skytec Sentinel PAPR
Dimensions (L x W x H) 280 x 210 x 240 mm
Length (Metric) 280 mm
Length (Metric) Hose 790 mm
Width (Metric) 210 mm
Height (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.