missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sleeve Sample Chambers
Quickly attached to the same handle to allow different sample volumes to be taken. Sample Systems™ Sleeve Sample Chambers are ideal for sampling large volumes at great depths.
201.00 € - 250.00 €
Specifications
Product Type | Sample Chamber |
---|---|
Material | Stainless Steel (316L) |
For Use With (Application) | Powder Sampling |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12947895
|
Sampling Systems™
1035T-200 |
200 mL |
250.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
15809211
|
Sampling Systems™
1035T-100 |
100 mL |
201.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
15819211
|
Sampling Systems™
1035T-150 |
150 mL |
246.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Made from high quality 316L stainless steel
- Bright finish
- Single Point
- Easy to use
Specifications
Sample Chamber | |
Stainless Steel (316L) | |
Powder Sampling |