missing translation for 'onlineSavingsMsg'
Learn More

Edmund Buhler SM 30 B Universal Shaker

Product Code. 10685281
Change view
Click to view available options
Speed Range:
15 to 300 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
10685281 15 to 300 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10685281 Supplier Edmund Buhler Supplier No. 6103 000
  • ONLINE EXCLUSIVE PRICE
    3490.54 €
    3168.00 € / Pack of 1
    Save 322.54 €
    9% Off
View all promotions
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal laboratory shaker ideally suited for high loads up to 30 kg and for mixing difficult media.

  • Laboratory shaker SM 30 B with horizontal shaking motion
  • Stroke of 30 mm and a shaking speed of 15 – 300  rpm 
  • Ideally suited for high loads up to 30 kg and for mixing difficult media
  • The wide choice of rack systems ensures optimal fastening of different vessels
  • Basic device with shaking plate and rubber mat, without rack system

Specifications

Speed Range 15 to 300 rpm
Electrical Requirements 115/230 V, 50/60 Hz, 20 W
Temperature Range (Metric) 5°C to 50°C
Product Type Reciprocating Platform Shaker
Depth (Metric) 610 mm
Dimensions (LxW) Platform 560 x 400 mm
Dimensions (L x W x H) 610 x 680 x 160 mm
Length (Metric) Stroke 30 mm
Controller Type Analog
Model SM 30 B
Humidity Range Up to ∼85%
Platform Style Reciprocating (horizontal)
Timer Range 0 to 120 min., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.