missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers

Product Code. 16271581 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Clamp Spare Kit (Screws)
Dual Stack Universal Platform
Dual Stack Universal Platform Upgrade Kit
Platform Spare Part Kit
Screwdriver
Set of O-rings
Universal Platform
For Use With (Equipment):
Solaris 2000
Solaris 2000 and 4000
Solaris 4000
Solaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers
Dimensions (L x W):
6 x 6 in.
260 x 25 mm
12 x 14 in.
18 x 18 in.
18 x 24 in.
18 x 30 in.
36 x 24 in.
250 x 150 mm
Unit Size:
1 unit
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type For Use With (Equipment) Dimensions (L x W) unitSize
16271581 Dual Stack Universal Platform Upgrade Kit Solaris 2000 18 x 18 in. 1 unit
16201581 Platform Spare Part Kit Solaris 2000 6 x 6 in. 1 unit
16211581 Platform Spare Part Kit Solaris 4000 6 x 6 in. 1 unit
16221581 Universal Platform Solaris 2000 12 x 14 in. 1 unit
16241581 Dual Stack Universal Platform Upgrade Kit Solaris 2000 12 x 14 in. 1 unit
16291571 Clamp Spare Kit (Screws) Solaris 2000 and 4000 6 x 6 in. 1 unit
16231581 Dual Stack Universal Platform Solaris 2000 12 x 14 in. 1 unit
16251581 Universal Platform Solaris 2000 18 x 18 in. 1 unit
16261581 Dual Stack Universal Platform Solaris 2000 18 x 18 in. 1 unit
16281581 Universal Platform Solaris 2000 18 x 24 in. 1 unit
16201591 Dual Stack Universal Platform Solaris 4000 18 x 30 in. 1 unit
16211591 Dual Stack Universal Platform Upgrade Kit Solaris 4000 18 x 30 in. 1 unit
16291581 Universal Platform Solaris 4000 18 x 30 in. 1 unit
16231591 Universal Platform Solaris 4000 36 x 24 in. 1 unit
17881905 Screwdriver Solaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers 260 x 25 mm Each
17871905 Set of O-rings Solaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers 250 x 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 16271581 Supplier Thermo Scientific™ Supplier No. SK1818DK
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps.

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab.

Maximize capacity on the Thermo Scientific™ Solaris Orbital Shakers with universal platforms and a variety of clamps to fit most vessels.

Certifications

UL, cUL, CE

Warranty

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dual Stack Universal Platform Upgrade Kit
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 457.2 mm
Width (English) Platform 18 in.
Width (Metric) Platform 457.2 mm
For Use With (Equipment) Solaris 2000
Includes One platform, screws, supporting rods
Product Line Solaris
Warranty and Service Offering 1 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.