missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Solaris 4000 I Large Incubated Benchtop Orbital Shaker

Product Code. 17879494 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
Platform
Platform, Adhesive Mats
Platform, Clamp Starter Kit
Unit Size:
1 set
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
17879494 Platform, Adhesive Mats 1 set
17849494 Platform Each
17859494 Platform, Clamp Starter Kit 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17879494 Supplier Thermo Scientific™ Supplier No. SK4001MPKG
  • ONLINE EXCLUSIVE PRICE
    10460.00 €
    8865.00 € / 1 sets
    Save 1595.00 €
    15% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Solaris Incubated Benchtop Shakers have an intuitive touch screen display, programmability, and quiet operation.

Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Intuitive Touchscreen Display

  • Create, download, and share up to 99 programs across multiple units for better efficiency and reproducibility in the lab
  • Full color, touch screen display is easy-to-read, allowing for clear view of the speed, temperature, and run times from a distance
  • User interface has 10 optional languages
  • Built-in orbital calculator aids in converting protocols designed with different orbits and estimating the set speed needed to obtain similar results 

Efficient and Reliable Operation

  • Reliable, heavy-duty triple eccentric drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty:  2 years labor, 5 years parts, and 10 years drive mechanism

Compatible with GLP/GMP Environments

  • Access controls and historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and a sealed motor and shaker housing protects the drive mechanism from damaging spills, simplifies cleaning, and controls contamination 

Improved User Experience

  • Solaris Incubated and Refrigerated Benchtop Shakers use refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs 
  • Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow for easy access to the platform with less wrist and hand strain
  • Engineered to perform with a reduced noise level and compressor-free design
  • Compatible with a wide variety of clamps, racks, trays, and adhesive mats that can accommodate most vessel types (see the manual or brochure for part number and fit recommendations)


Warranty

Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 15 to 525 rpm
Electrical Requirements 100–240 V, 50/60 Hz
Voltage 100–240 V, 50/60 Hz
Temperature Range (Metric) 30°C to 60°C
Rotation Orbital
Product Type Shaker
Load Bearing Capacity (English) 70.5 lb.
Certifications/Compliance CE Cert, UL (Canada/US) File E311968, UK Mark
Dimensions (LxW) Platform 18 x 18 in.
Dimensions (L x W x H) 30.3 x 22.4 x 21.7 in.
Model Solaris SK4000 I
Display Touchscreen
Includes Platform, Adhesive Mats
Warranty and Service Offering Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism
Refrigerated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.