Learn More
Thermo Scientific™ Solaris 6000 Incubated and Refrigerated Stackable Shaker
Shop All Thermo Scientific ProductsDescription
The Thermo Scientific™ Solaris 6000 Incubated & Refrigerated Stackable Shaker combines general purpose incubation with orbital shaking. Peltier technology provides refrigerant-free cooling with quiet operation. The space saving stackable design and included shelving provides added versatility. Features intuitive touch screen display, programmability, on-unit performance monitoring, data export and multi-language support.
Thermo Scientific™ Solaris 6000 Incubated and Refrigerated Stackable Shakers are versatile general purpose laboratory equipment used for incubating and agitating samples. It combines the functions of an incubator and shaker, providing a temperature-controlled environment for cell culture, microbial growth, screening, molecular studies, and other applications.
The ergonomic stackable design enables increased sample capacity while minimizing footprint. Thoughtful design, including sealed electronics, rounded edges, and removable platform support ease of cleaning. Modern features include Peltier thermoelectric temperature control, touch screen user interface with programmability, performance logs, and data export. Shaking is supported by a high-performance triple eccentric drive mechanism, engineered to perform with a reduced noise level while supporting heavy loads with high reliability.
Excellent for a variety of applications
- Units can be stacked two high on the floor to save valuable bench space
- Two adjustable-height shelves provide additional incubated sample space
- Large viewing window and internal light offer sample visibility
- Optional inner chamber electrical outlet provides power for operating stirrers or rotators
- Includes standard access port
Durable construction, reliable performance
- Durable powder-coated, cold-rolled steel exterior
- Precisely monitory and control chamber temperature over complete range with ±1°C accuracy at 37°C with PID temperature controller
- Incubated and refrigerated models (Cat. No. SK6002) include thermoelectric temperature control
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heating if main temperature controller fails
- Heavy-duty tri-eccentric drive mechanism, protected by overload sensor has a variable speed control from 15 to 525 rpm
- Standard programmability allows storage of routines and setpoints for efficient use
- Data monitoring alerts, alarms, and end of runs with on board graphing and run history
- Spacious corrosion-resistant stainless steel chamber permits stacking an 18 x 18 platform to double the shaking capacity
- Easy to read full color touch screen with multi language system
- Includes 2 years labor, 5 years parts, and 10 years drive mechanism
Specifications
Specifications
| Orbit | 25 mm |
| Load Bearing Capacity (Metric) | 32 kg |
| Speed Range | 15 to 525 rpm |
| Voltage | 100/120/220/240 V |
| Model | Incubated Stackable Shaker |
| Warranty and Service Offering | 2 years labor, 5 years parts, and 10 years drive mechanism |
| Refrigerated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.