missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Spring Tongs

Product Code. 11927854
Change view
Click to view available options
Length (Metric):
240 mm
300 mm
400 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11927854 400 mm Each
11997844 240 mm Each
11907854 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11927854 Supplier De Buyer™ Supplier No. 4788.40N
  • ONLINE EXCLUSIVE PRICE
    24.57 €
    9.70 € / Pack of 1
    Save 14.87 €
    60% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Grip, move and transfer food using the stainless steel De Buyer™ Spring Tongs

  • For general purpose food handling needs
  • Clamp INOX
  • Stainless Steel
  • Three lengths

Specifications

Product Type Clamp Inox
Material Stainless Steel
Length (Metric) 400 mm
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.