missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Stackable Tray for Roto-Shake Genie

Product Code. 16637762 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
Scientific Industries Roto-Shake Genie
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16637762 Scientific Industries Roto-Shake Genie Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16637762 Supplier Scientific Industries Supplier No. 83041368
  • ONLINE EXCLUSIVE PRICE
    180.22 €
    145.55 € / Pack of 1
    Save 34.67 €
    19% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A tall non-skid metal tray that can be stacked onto the Roto-Shake Genie's existing tray to rock various containers including T-flasks, petri dishes, boxes, and sealed bags, increasing the capacity for rocking by double-stacking two trays.

  • Easily stacks atop the Roto-Shake Genie's existing tray
  • Increases the capacity for rocking various containers including T-flasks, petri dishes, boxes, and sealed bags by double-stacking two trays
  • The stackable tray measures 305 x 305 mm
TRUSTED_SUSTAINABILITY

Specifications

Holds T-Flasks, Petri Dishes, Boxes, and Sealed Bags
Product Type Stackable Tray
Depth (English) 12 in.
Depth (Metric) 305 mm
Dimensions (L x W) 12 x 12 in.
Dimensions (L x W x H) 12 x 12 x 5 in.
Height (English) 12 in.
Height (Metric) Platform 305 mm
Length (English) Platform 12 in.
Length (Metric) Platform 305 mm
Width (English) Platform 12 in.
Width (Metric) Platform 305 mm
Weight (Metric) 2 kg
Description Stackable Tray for Roto-Shake Genie
For Use With (Application) Increasing The Capacity for Rocking by Double-Stacking Two Trays
For Use With (Equipment) Scientific Industries Roto-Shake Genie
Includes A tall non-skid metal tray that can be stacked onto the Roto-Shake Genie's existing tray
Warranty and Service Offering 30 Days
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.