missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Stacking Kit

Product Code. 30274372
Change view
Click to view available options
Holds:
2 Rollers
3 Rollers
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
30274372 3 Rollers Each
30274355 2 Rollers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30274372 Supplier Grant Instruments Supplier No. CTR SK3
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stacking kit for CTR-6.

  • CTR stacking kit
  • Available for stacking 2 or 3 CTR-6's
TRUSTED_SUSTAINABILITY

Specifications

Holds 3 Rollers
Product Type Stacking Kit
Material Stainless Steel
Diameter (English) 0.3 in.
Diameter (Metric) 8 mm
Weight (English) 1.4 lb.
Weight (Metric) 0.6 kg
Color Metal
For Use With (Equipment) CTR-6
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.