missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Stacking Tray

Product Code. 16607772 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
Mini-100 Orbital-Genie and GTS-100
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16607772 Mini-100 Orbital-Genie and GTS-100 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16607772 Supplier Scientific Industries Supplier No. 83041436

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A non-slip tray that can be stacked onto the Mini-100 Orbital-Genie's or GTS-100's existing platform.

Scientific Industries SI-M150 Stacking Tray increases the capacity for mixing by double stacking two trays. Unique non-slip platform tray features edges that contain any spills. Ideal for gentle shaking of odd shaped vessels and containers.
TRUSTED_SUSTAINABILITY

Specifications

Holds Odd-shaped vessels and containers
Product Type Stacking Tray
Material Thermoplastic
Depth (English) 12.5 in.
Depth (Metric) 290 mm
Dimensions (L x W) 318 x 318 mm
Dimensions (L x W x H) 318 x 318 x 114 mm
Height (English) 4.5 in.
Height (Metric) Platform 114 mm
Length (English) 12.5 in.
Length (English) Platform 11.4 in.
Length (Metric) 318 mm
Length (Metric) Platform 290 mm
Width (English) 12.5 in.
Width (English) Platform 11.4 in.
Width (Metric) 318 mm
Width (Metric) Platform 290 mm
Weight (Metric) 1.3 kg
For Use With (Application) Gentle Shaking Applications Such as Western Blots
For Use With (Equipment) Mini-100 Orbital-Genie and GTS-100
Includes Non-slip Stackable Tray
No. of Positions Double stack up to two stacking trays
Warranty and Service Offering 30 Days
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.