missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Stainles Steel Clamp for Flasks

Product Code. 17725019
Change view
Click to view available options
Holds:
100 mL flask
1000 mL flask
250 mL flask
50 mL flask
500 mL flask
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
17725019 50 mL flask Each
17795009 100 mL flask Each
17705019 1000 mL flask Each
17715019 250 mL flask Each
17735019 500 mL flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17725019 Supplier Grant Instruments™ Supplier No. HSC50
  • ONLINE EXCLUSIVE PRICE
    43.30 €
    40.31 € / Pack of 1
    Save 2.99 €
    6% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Grant Instruments UP-168 platform that fits in ES-20/80

Clamp, stainless steel,flask, UP-168, platform,ES-20/80, Grant Instruments

TRUSTED_SUSTAINABILITY

Specifications

Holds 50 mL flask
Product Type Clamp
Description Tight fit clamp 50 mL - 50 mm dia. for UP-168
For Use With (Equipment) UP-168
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.