missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Containers

Product Code. 11771786
Change view
Click to view available options
Volume (Metric):
1 L
2 L
3 L
5 L
6 L
10 L
50 L
Includes:
3 clamps, without lid
With Lid
Without Lid
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Includes Unit Size
11771786 3 L With Lid Each
11751806 10 L With Lid Each
11751786 1 L With Lid Each
11761786 2 L With Lid Each
11721806 5 L With Lid Each
11731806 6 L With Lid Each
11761766 50 L With Lid Each
11712074 50 L Without Lid Each
11732074 10 L 3 clamps, without lid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11771786 Supplier Amsta Rostfritt Supplier No. 5060331
  • ONLINE EXCLUSIVE PRICE
    282.00 €
    123.39 € / Pack of 1
    Save 158.61 €
    56% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With round handle in highly polished finish.

Specifications

Product Type Container with Lid
Material Stainless Steel
Dimensions (L x W) 160 x 180 mm
Includes With Lid
Volume (Metric) 3 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.