missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ Stainless Steel Discard Container

Product Code. 12778965
Change view
Click to view available options
For Use With (Equipment):
Priorclave RSC 230, 285, amp 350L Models
Priorclave RSC 450, amp 700L Models
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
12778965 Priorclave RSC 230, 285, amp 350L Models Each
12798965 Priorclave RSC 450, amp 700L Models Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12778965 Supplier Priorclave™ Supplier No. PC/RSC/DIS
Estimated Shipment: 03-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Depth (Metric) Outside 290 mm
For Use With (Equipment) Priorclave RSC 230, 285, amp 350L Models
Height (Metric) Exterior 190 mm
Product Type Discard Container
Material Stainless Steel
Quantity 1 Ea.
Width (Metric) Exterior 560 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.