missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless Steel Ladle with Ergonomic Handle

Product Code. 11967435
Change view
Click to view available options
Volume (Metric):
0.13 L
0.67 L
1 L
2.06 L
Length (Metric):
140 mm
340 mm
430 mm
635 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) Unit Size
11967435 2.06 L 635 mm Each
11973674 0.13 L 340 mm Each
11903684 0.67 L 140 mm Each
11947435 1 L 430 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11967435 Supplier De Buyer™ Supplier No. 3021.20
  • ONLINE EXCLUSIVE PRICE
    283.50 €
    59.50 € / Pack of 1
    Save 224.00 €
    79% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Grip the perfectly angled ergonomic handle shape on the De Buyer™ Stainless Steel Ladle with Ergonomic Handle that lets you insert your thumb.

  • Wide and rigid 2.5mm handle
  • Fixed hook at end of handle
  • Litres capacity engraved on handle
  • Dishwasher safe

Specifications

Product Type Ladle
Material Stainless Steel
For Use With (Equipment) For all containers, including deep casseroles
Height (Metric) 97 mm
Length (Metric) 635 mm
Quantity Each
Volume (Metric) 2.06 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.