missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Stainless Steel Morrison Discard Container

Product Code. 12705365
Change view
Click to view available options
For Use With (Equipment):
Portaclave Swiftlock Benchtop
Height (Metric) Exterior:
200 mm
Depth (Metric) Outside:
260 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Height (Metric) Exterior Depth (Metric) Outside Unit Size
12705365 Portaclave Swiftlock Benchtop 200 mm 260 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12705365 Supplier Astell Scientific™ Supplier No. AAN346
  • ONLINE EXCLUSIVE PRICE
    583.00 €
    555.78 € / Pack of 1
    Save 27.22 €
    4% Off
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of durable stainless steel. Astell Scientific™ Stainless Steel Morrison Discard Container has a leak-proof bottom and is suitable for many sterilization scenarios.

  • Sturdy stainless steel construction.
  • Leak-proof bottom.
  • Bucket-style handle for easy transport.

Specifications

Autoclavable Autoclavable
Depth (Metric) Outside 260 mm
For Use With (Equipment) Portaclave Swiftlock Benchtop
Height (Metric) Exterior 200 mm
Product Type Morrison Discard Container
Quantity 1 Ea.
Width (Metric) Exterior 180 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.