missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless Steel Round Pastry Ring

Product Code. 15972542
Change view
Click to view available options
Diameter (Metric):
18 cm
22 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15972542 22 cm Each
15962542 18 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15972542 Supplier De Buyer™ Supplier No. 3989.22
  • ONLINE EXCLUSIVE PRICE
    20.13 €
    14.90 € / Pack of 1
    Save 5.23 €
    25% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A round pastry ring with straight, 4.5 cm high edges, ideal for assembling desserts such as mousse and cold forming.

  • High-end stainless steel ring
  • No oxidation when exposed to low temperatures
  • Flexible and sturdy ring for easy mold release – it always returns to its original shape
  • Smooth interior surface for perfect desserts
  • Two riveted and large cast stainless steel ergonomic side handles for a comfortable grip
  • Perfectly aligned sides, no offset where welded and minimum ring leakage
  • Permanent marking – size engraved on the ring for easy identification
  • Goes in the freezer, deep freezer, refrigerator, blast chiller, and oven
  • Hygienic, dishwasher-safe

Specifications

Product Type Pastry Ring
Material Stainless Steel
Diameter (Metric) 22 cm
For Use With (Application) Cold forming, desserts
Height (Metric) 4.5 cm
Includes Engraved size marking
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.