missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Sample Divider
Click to view available options
Holds:
1500 mL
Unit Size:
Each
Description
- Riffle pattern sample divider for Endecotts Sieves
- Each subdivision retains the characteristics of the original sample
- Stainless steel with slot widths 6.35mm (¼ in.) or 12.7mm (½ in.)
- Suitable for use with powder chemicals, food stuff, feed and similar granular material
- Splits sample to analytical proportions
Specifications
Specifications
| Holds | 1500 mL |
| Product Type | Sample Divider |
| Material | Stainless Steel |
| For Use With (Application) | To sample/test solids |
| Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction