missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Scoops

Product Code. 11701836
Change view
Click to view available options
Volume (Metric):
1 L
1.5 L
2 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11701836 1.5 L Each
11791826 1 L Each
11731776 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11701836 Supplier Amsta Rostfritt Supplier No. 517551,5
  • ONLINE EXCLUSIVE PRICE
    402.57 €
    192.30 € / Pack of 1
    Save 210.27 €
    52% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buckets manufactured to handle chemicals, etc. Made of 0.8 mm acid-resistant stainless steel plate (EN1.4404).

Fully welded with soldered handles without slips for dirt hides.

Specifications

Product Type Scoop
Material Stainless Steel
Volume (Metric) 1.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.