missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Seven Analysis Test Sieves, 200mm Dia.
174.00 € - 183.00 €
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | Separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10025111
|
RETSCH
60.322.000125 |
125μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10106751
|
RETSCH
60.322.000180 |
180μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10640302
|
RETSCH
60.322.001000 |
1mm |
183.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10269121
|
RETSCH
60.322.000355 |
355μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10477581
|
RETSCH
60.322.000250 |
250μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10729902
|
RETSCH
60.322.000500 |
500μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10370432
|
RETSCH
60.322.000630 |
630μm |
176.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10428931
|
RETSCH
60.322.000710 |
710μm |
176.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10515082
|
RETSCH
60.322.000090 |
90μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10574692
|
RETSCH
60.322.000063 |
63μm |
174.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Specifications
200 mm | |
Stainless Steel | |
1 Each | |
ISO 3310 and ASTM E 11 |
Stainless Steel | |
Separation, fractioning, particle size determination | |
Test Sieve | |
25mm |