missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Stainless Steel Slide-In Bottom Drip Tray for SF260, 15 mm

Product Code. 17528185 Shop All Memmert Products
Change view
Click to view available options
For Use With (Equipment):
SF260 Sterilizer
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
17528185 SF260 Sterilizer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17528185 Supplier Memmert™ Supplier No. SF260B29726
  • ONLINE EXCLUSIVE PRICE
    193.00 €
    191.00 € / Pack of 1
    Save 2.00 €
    1% Off
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Non-perforated slide-in drip trays constructed of stainless steel.

  • Accessory
  • May affect temperature distribution
  • Constructed of stainless steel
  • Rim height: 15 mm

Specifications

For Use With (Equipment) SF260 Sterilizer
Product Type Drip Tray
Height (Metric) Tray Rim: 15 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.