missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 100 mm Dia., in Micrometer Pore Sizes with ISO 3310/1

Product Code. 10339801 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
Unit Size:
Each
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
10339801 850 μm Each
10360712 100 μm Each
10084891 106 μm Each
10449851 112 μm Each
10350132 125 μm Each
10239111 140 μm Each
10750653 150 μm Each
10770843 160 μm Each
10196301 180 μm Each
10420022 200 μm Each
10299201 212 μm Each
10401962 224 μm Each
10711233 250 μm Each
10721233 280 μm Each
10721423 300 μm Each
10094851 315 μm Each
10514682 32 μm Each
10156401 355 μm Each
10176161 36 μm Each
10594862 400 μm Each
10300382 38 μm Each
10504872 425 μm Each
10565062 40 μm Each
10024881 450 μm Each
10658561 45 μm Each
10451962 500 μm Each
10565252 50 μm Each
10024861 53 μm Each
10399651 560 μm Each
10064891 56 μm Each
10359701 600 μm Each
10034891 630 μm Each
10791613 63 μm Each
10126501 710 μm Each
10791803 71 μm Each
10288631 75 μm Each
10739122 800 μm Each
10749122 80 μm Each
10238731 900 μm Each
10535832 90 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
This item is not returnable. View return policy
Product Code. 10339801 Supplier RETSCH Supplier No. 60.106.000850
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Vibratory Sieve Shaker AS 200 control

  • ISO 3310/1
  • Available in a wide range of pore sizes

Specifications

Quantity 1 Each
Pore Size 850 μm
Product Type Test Sieve
Certifications/Compliance ISO 3310/1
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating Compliance
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 100 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.