missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 150 mm Dia., in Micrometer Pore Sizes with ISO 3310/1

Product Code. 10669311 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
Unit Size:
Each
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10669311 100 μm Each
10515062 106 μm Each
10741423 112 μm Each
10298581 140 μm Each
10669501 150 μm Each
10309611 180 μm Each
10514872 160 μm Each
10741613 125 μm Each
10379701 200 μm Each
10320622 20 μm Each
10420032 250 μm Each
10410032 224 μm Each
10339751 212 μm Each
10525642 25 μm Each
10585632 315 μm Each
10749312 280 μm Each
10437001 32 μm Each
10639881 300 μm Each
10759122 36 μm Each
10595632 355 μm Each
10608941 38 μm Each
10208781 400 μm Each
10769122 40 μm Each
10420042 450 μm Each
10410042 425 μm Each
10769312 45 μm Each
10004811 50 μm Each
10084721 500 μm Each
10136211 53 μm Each
10710083 560 μm Each
10249111 56 μm Each
10720083 630 μm Each
10320182 63 μm Each
10369941 600 μm Each
10450042 710 μm Each
10430022 71 μm Each
10379461 75 μm Each
10690442 800 μm Each
10155971 900 μm Each
10218971 850 μm Each
10440022 90 μm Each
10688931 80 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
This item is not returnable. View return policy
Product Code. 10669311 Supplier RETSCH Supplier No. 60.116.000100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 100 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating Compliance
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 150 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.