missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 200 Dia. x 25 mmH, in Micrometer Pore Sizes with ASTM E 11

Product Code. p-8000537 Shop All Retsch Products
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
106 μm
125 μm
150 μm
180 μm
212 μm
250 μm
300 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10024921

Brand: RETSCH 60.123.000106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 106 μm
Type Test Sieve
Certifications/Compliance ASTM E 11
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating Compliance
Height (Metric) 25mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.