missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 200 Dia. x 50 mmH, in Micrometer Pore with ASTM E 11

Product Code. 10015091 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
106 μm
125 μm
150 μm
180 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10015091 425 μm Each
10300532 106 μm Each
10310532 125 μm Each
10416051 150 μm Each
10620462 180 μm Each
10630282 20 μm Each
10426051 212 μm Each
10228691 250 μm Each
10146411 25 μm Each
10700863 300 μm Each
10299161 32 μm Each
10456431 355 μm Each
10176601 38 μm Each
10408161 45 μm Each
10554112 500 μm Each
10505842 53 μm Each
10208501 63 μm Each
10084921 600 μm Each
10751433 710 μm Each
10268591 75 μm Each
10504692 850 μm Each
10458541 90 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 10015091 Leverantör RETSCH Leverantörsnummer 60.132.000425
Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Specifikationer

Quantity 1 Each
Pore Size 425 μm
Type Test Sieve
Certifications/Compliance ASTM E 11
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating Compliance
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.