missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 315 mm Dia., in Pore Size Greater than 10 mm
Shop All Retsch Products
Click to view available options
Pore Size:
11.2 mm
12.5 mm
13.2 mm
14 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Each |
| Pore Size | 31.5 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310 and ASTM E 11, DIN 3310/2 |
| For Use With (Application) | For screening aggregates, separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 315 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction