missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 400mm Dia., with Perforated Plates with Round Holes
Brand: RETSCH 60.162.003550
Code : A0
Additional Details : Weight : 2.00000kg
Specifications
Stainless Steel | |
400mm | |
1 Each | |
Test Sieve | |
Certificate indicating Compliance |
Stainless Steel | |
For separation, fractioning, particle size determination | |
3.55mm | |
ISO 3310/2 | |
65mm |