missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 400mm Dia., with Stainless-Steel Wire
Brand: RETSCH 60.166.013200
Additional Details : Weight : 1.60000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
65mm |
For separation, fractioning, particle size determination | |
400mm | |
13.2mm | |
ISO 3310/1 | |
Certificate indicating Compliance |